Shop All Table Lamps
Simple Designs
Textured Linear Ceramic Table Lamp, Off White
Mfr # LT2085-OFF
Zoro # G504256856
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.75
- Width 8
- Material Ceramic
- Bulb Type E26 Medium base
- Shade Material Cotton & terylene
Product Information
- Brand Simple Designs
- MFR # LT2085-OFF
- Zoro # G504256856
- UPC # 810052825076
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 15.75 |
Width | 8 |
Shade Dimensions | L: 4 X W: 4 X H: 8.5 |
Length | 8 |
Details
Material | Ceramic |
Color | Off white |
Bulb Type | E26 Medium base |
Shade Material | Cotton & terylene |
Design Style | Modern |
Bulbs Included | No |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Shade Shape | Tapered drum/Empire |
Description
A sophisticated rippling imprint across the tapered base highlights this beautiful table lamp. A classic look with a modern touch of detail pairs perfectly with this empire fabric shade. This neutral, yet lovely lamp blends into any interior with ease, making it the ideal choice for your decor!
- •Ceramic off-white base
- •White fabric shade
- •Uses 1 x 60W type A medium base bulb (not included)
- •Shade measures: Dia: 7.8" x H: 6.5"
- •5' white plugin cord
- •Easily accessible gear switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 25T8Dc (03717)
- ADVANCE Electronic HID Ballast (IMH50GLFM)
- LITHONIA LIGHTING LED High Bay, 5000K, 24000lm, 250W, 120/277V (JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- Simple Designs Table Lamps