Shop All Table Lamps
Simple Designs
Stone Age Table Lamp, Taupe
Mfr # LT1116-TAU
Zoro # G204256903
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.375
- Width 8
- Material Ceramic
- Color Taupe gray
- Bulb Type E26 Medium base
Product Information
- Brand Simple Designs
- MFR # LT1116-TAU
- Zoro # G204256903
- UPC # 810052824611
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 15.375 |
Width | 8 |
Length | 8 |
Shade Dimensions | L: 6 X W: 6 X W: 8.5 |
Details
Material | Ceramic |
Color | Taupe gray |
Bulb Type | E26 Medium base |
Shade Shape | Drum |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Design Style | Contemporary |
Shade Material | Cotton & terylene |
Bulbs Included | No |
Description
With two ceramic stones vertically nested atop one another, this lamp stands at just under 16" in height. A beautiful fabric drum shade completes this modern look! This is the perfect accent piece to illuminate your space of choice!
- •Taupe ceramic base
- •White fabric shade
- •1 x 60W type A medium based bulb (not included) is required
- •Shade measures: Dia: 7.8" x H: 6.75"
- •5' white plugin cord
- •Easily accessible gear switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- ILC Replacement For SATCO 65870 (65-870)
- ROADPRO Flashlight with Multi-Tool (RP2001)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 16-Pack (LR21407-16PK)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- Simple Designs Table Lamps