Shop All Table Lamps
Simple Designs
Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2
Mfr # LT2013-BLK-2PK
Zoro # G3661568
product price: $24.99
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Width 4.92
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 4.92
Product Information
- Brand Simple Designs
- MFR # LT2013-BLK-2PK
- Zoro # G3661568
- UPC # 810241024693
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10.5 |
Width | 4.92 |
Length | 4.92 |
Shade Dimensions | 7 x 3.8 x 3.8 |
Details
Material | Metal |
Color | Sand Nickel/Black |
Bulb Type | E12 Candelabra Base |
Bulbs Included | No |
Shade Material | Fabric |
Maximum Wattage | 60 |
Number of Bulbs | 1+1 |
Design Style | Traditional |
Shade Shape | Tapered |
Description
Charming, inexpensive, and practical mini table lamp set to meet your basic fashion lighting needs. These mini lamps feature a sand nickel metal base and fabric shades. Perfect for living room, bedroom, office, kids room, or college dorm!
- •2 x Sand nickel metal mini bases
- •2 x fabric shades
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 10.50" Shade diameter: 4.92"
- •Each uses 1 x 60W Type B Candelabra Base Bulbs (not included)
- •Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (85-1PK)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- Z-LITE Wyndham 4 Light Pendant, Brushed Nickel & Clear (191-4)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- Simple Designs Table Lamps