Shop All Table Lamps
Simple Designs
Round Prism Mini TableLamp w/Matching Fabric Shade
Mfr # LT2065-WHT
Zoro # G7458634
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.24
- Width 5.51
- Material Ceramic
- Bulb Type E12
- Length 5.51
Product Information
- Brand Simple Designs
- MFR # LT2065-WHT
- Zoro # G7458634
- UPC # 810241023948
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10.24 |
Width | 5.51 |
Length | 5.51 |
Shade Dimensions | 5"dia x H:6 |
Details
Material | Ceramic |
Color | White |
Bulb Type | E12 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Shade Shape | Drum |
Maximum Wattage | 40 |
Design Style | Modern |
Bulbs Included | No |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a colored geometric base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •White geometric ceramic base
- •White fabric drum shade
- •Easily accessible rotary switch on cord
- •Uses 1 x 40W type B candelabra base bulb or Type G 16.5 (globe shape) candelabra base bulb (not included)
- •Lamp measures L: 5.51" x W: 5.51" x H:10.24"
- •LAMP IS A MINI LAMP- PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Shower Trim with Drop Opal Lens " (EL516W)
- WESTEK Dim Touch Repl 5/Cc 300W H-W (6503HBLC)
- SIGNIFY LED A19 E26 100W SW 4PK (542950)
- CURRENT GE8' T8 SPP41 Fluo Bulb (68870)
- SIMPLE DESIGNS Round Prism Mini Table Lamp with White Fabric Shade (LT2065-MBL)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Beige with White Shade (LT2072-BGE)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- Simple Designs Table Lamps