Shop All Table Lamps
Simple Designs
Petite Mid Century Table Lamp, Light Wood and White
Mfr # LT2078-LWW
Zoro # G104256898
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Width 7
- Material Ceramic
- Bulb Type E12 Candelabra
- Number of Bulbs 1
Product Information
- Brand Simple Designs
- MFR # LT2078-LWW
- Zoro # G104256898
- UPC # 810052824864
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 12 |
Width | 7 |
Length | 7 |
Shade Dimensions | L: 5.5 X W: 5.5 X H: 6 |
Details
Material | Ceramic |
Color | Light wood/off white |
Bulb Type | E12 Candelabra |
Number of Bulbs | 1 |
Shade Shape | Tapered drum/Empire |
Maximum Wattage | 40 |
Shade Material | Cotton & terylene |
Design Style | Modern |
Bulbs Included | No |
Description
What better way to combine classic favorites with today's trendy décor? Textures, prints, and more! A rounded ceramic base is enhanced by a strip of wooden print across the lower portion of the base. With a fabric shade finalizing the look, we're sure this piece will not only illuminate your space, but definitely integrate some modern vibes in your room of choice as well.
- •Two toned ceramic and wood print base
- •White fabric shade
- •Uses 1 x 40W type B candelabra bulb (not included)
- •Lamp measures L: 7" x W: 7" H: 12"
- •5' white plugin cord
- •Additional base and shade combinations available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B224Punv-C (B224PUNV-C)
- FRIEDLAND Venus White Economy Light Filtering Roller Shade 73 in. W (VE7W)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- SIMPLE DESIGNS 11.61in Tall Ruffled Metallic Chrome Capsule Bedside Table Desk Lamp with White Drum Fabric Shade (LT1132-CHR)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- SIMPLE DESIGNS 1725 Coastal Sitting Pelican Beige Wash Polyresin Bedside Table Lamp with White Fabric Drum Shade (LT1091-PEL)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- Simple Designs Table Lamps