Shop All Table Lamps
Simple Designs
Mini Chrome TableLamp w/Square Empire Fabric Shade
Mfr # LT2062-GRY
Zoro # G7458528
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.65
- Width 5.12
- Material Metal
- Bulb Type E12
- Length 5.12
Product Information
- Brand Simple Designs
- MFR # LT2062-GRY
- Zoro # G7458528
- UPC # 810241023870
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.65 |
Width | 5.12 |
Length | 5.12 |
Shade Dimensions | 4" dia x H:5.5 |
Details
Material | Metal |
Color | Grey |
Bulb Type | E12 |
Number of Bulbs | 1 |
Design Style | Contemporary |
Bulbs Included | No |
Shade Shape | Tapered Square |
Maximum Wattage | 40 |
Shade Material | Fabric |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a chrome base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Chrome base
- •Square tapered gray fabric shade
- •Easily accessible rotary switch on cord
- •Uses 1 x 40W type B candelabra base bulb or, Type G 16.5 (globe shape) candelabra base bulb (not included)
- •Lamp measures L: 5.12" x W: 5.12" x H:9.65"
- •LAMP IS A MINI LAMP- PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- ILC Replacement for Q-lab Uvb-313, 12PK (UVB-313 Q-LAB)
- LUMAPRO Low Bay Fixture, 64W, 5-5/8 in. W (35GW82)
- ILC Replacement for GE General Electric G.E Hr1000a36 replacement light bulb lamp (HR1000A36 GE GENERAL ELECTRIC G.E)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- Simple Designs Table Lamps