Shop All Table Lamps
Simple Designs
Mini Ceramic Globe Table Lamp, Black, PK 2
Mfr # LT2008-BLK-2PK
Zoro # G3663458
product price: $23.99
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.66
- Width 5.51
- Material Ceramic
- Bulb Type E12 Candelabra Base
- Length 5.51
Product Information
- Brand Simple Designs
- MFR # LT2008-BLK-2PK
- Zoro # G3663458
- UPC # 810241024372
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 8.66 |
Width | 5.51 |
Length | 5.51 |
Details
Material | Ceramic |
Color | Black |
Bulb Type | E12 Candelabra Base |
Bulbs Included | No |
Maximum Wattage | 40 |
Design Style | Traditional |
Shade Shape | Tapered |
Shade Material | Fabric |
Number of Bulbs | 1 + 1 |
Description
A lovely, inexpensive, and practical table lamp set to meet your basic fashion lighting needs. These mini globe lamps feature a ceramic base and matching fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •2 x Mini globe shaped ceramic bases
- •2 x Matching fabric shades
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 8.66" Shade diameter: 5.51"
- •Each uses 1 x 40W type B E12 Candelabra Base bulb (not included)
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1255 T8/T12 Medium Profile Shunted Fluorescent Lampholder (80/1255)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- ILC Replacement For EIKO, LEDDK611W930DIMG7 (LED-DK6-11W930-DIM-G7)
- ILC Replacement for Ballast Rww-rsn1gph20120(repl) (WX-LVRJ-3)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Green (CWT-2005-GR-2PK)
- Simple Designs Table Lamps