Shop All Table Lamps
Simple Designs
Hammered Gold Drip Mini Table Lamp, White
Mfr # LT2073-GDW
Zoro # G504256870
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.25
- Width 5.12
- Material Porcelain
- Color Gold
- Bulb Type E12 Candelabra
Product Information
- Brand Simple Designs
- MFR # LT2073-GDW
- Zoro # G504256870
- UPC # 810052823782
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9.25 |
Width | 5.12 |
Shade Dimensions | 3.75 X 3.75 X 4 |
Length | 5.12 |
Details
Material | Porcelain |
Color | Gold |
Bulb Type | E12 Candelabra |
Shade Material | TC fabric |
Bulbs Included | No |
Shade Shape | Drum |
Number of Bulbs | 1 |
Maximum Wattage | 40 |
Design Style | Modern |
Description
A stunning hammered metallic base is the trademark for this stylish table lamp. With a fabric drum shade to compliment the pear shaped base, this lamp is designed to sit perfectly atop your furniture of choice! Simple yet exquisite, this lamp is everything you're missing in your home.
- •Hammered gold metal base
- •Fabric white shade
- •Uses 1 x 40W Type B Candelabra based bulb (not included)
- •Easily accessible on/off switch located on the cord
- •Shade measures: Dia: 5.13" x H: 5.25"
- •Available in a number of base/shade color options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Striplight 8Ft Led 8000Lm, 4K, Unv (8SL8040)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 12-Pack (SP34230-12PK)
- QUICKWAY IMPORTS LED Ceiling Light Fixture, 6500K Daylight White, Energy-Saving with 30,000 H Lifetime, Set of 2 (QI004034.L.WT.2)
- NEBO USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light (NEB-WLT-1003)
- SIMPLE DESIGNS Oval Bowling Pin Base Ceramic Table Lamp, Red (LT2002-RED)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp OffWhite with White Shade (LT2072-OFF)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- SIMPLE DESIGNS Black Geometric Square Metal Table Lamp (LT1073-BLK)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- ALL THE RAGES All The Rages LT2009-ORG-2PK Simple Designs Mini Egg Oval Ceramic Table Lamp 2 Pack Set; Orange (LT2009-ORG-2PK)
- Simple Designs Table Lamps