Shop All Table Lamps
Simple Designs
Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2
Mfr # LT2016-IVY-2PK
Zoro # G3660825
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9
- Width 5
- Material Metal
- Color Brushed Nickel/Ivory White
- Bulb Type E12 Candelabra Base
Product Information
- Brand Simple Designs
- MFR # LT2016-IVY-2PK
- Zoro # G3660825
- UPC # 810241022354
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9 |
Width | 5 |
Length | 5 |
Details
Material | Metal |
Color | Brushed Nickel/Ivory White |
Bulb Type | E12 Candelabra Base |
Maximum Wattage | 40 |
Bulbs Included | No |
Number of Bulbs | 1+1 |
Design Style | Contemporary |
Shade Shape | Drum |
Shade Material | Fabric |
Description
Add a contemporary feel to any room with these attractive brushed nickel touch lamps. Touch controls with 4 settings (Low, Medium, High, Off). The fabric shades complete this modern look. Perfect lamp for bedroom night tables. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
- •2 x Fabric shades
- •2 x Mini brushed Nickel Touch Bases
- •4 touch settings (High, medium, low, off)
- •Dimensions: Height: 9" x Shade Diameter: 5"
- •Each uses 1 x 40W type B E12 Candelabra Base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- LEVITON Lampholder, Clear (23452-B)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- Simple Designs Table Lamps