Shop All Table Lamps
Simple Designs
Gemini Mini Touch Lamp with Brushed Nickel Base, Blue, PK 2
Mfr # LT2016-BLU-2PK
Zoro # G3661105
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9
- Width 5
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5
Product Information
- Brand Simple Designs
- MFR # LT2016-BLU-2PK
- Zoro # G3661105
- UPC # 810241022361
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9 |
Width | 5 |
Length | 5 |
Details
Material | Metal |
Color | Brushed Nickel/Blue |
Bulb Type | E12 Candelabra Base |
Bulbs Included | No |
Shade Shape | Drum |
Number of Bulbs | 1+1 |
Design Style | Contemporary |
Maximum Wattage | 40 |
Shade Material | Fabric |
Description
Add a contemporary feel to any room with these attractive brushed nickel touch lamps. Touch controls with 4 settings (Low, Medium, High, Off). The fabric shades complete this modern look. Perfect lamp for bedroom night tables. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
- •2 x Fabric shades
- •2 x Mini brushed Nickel Touch Bases
- •4 touch settings (High, medium, low, off)
- •Dimensions: Height: 9" x Shade Diameter: 5"
- •Each uses 1 x 40W type B E12 Candelabra Base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- LEVITON Lampholder Led Whit 8.7W (09864-DEL)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- SIMPLE DESIGNS Glass Table Lamp with Fabric Shade, Aqua with White Shade (LT2064-AOW)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS 115 Athletic Sports Football Base Ceramic Bedside Table Lamp with White Empire Shade, Brown Trim (LT1081-FTB)
- SIMPLE DESIGNS Black Wood Mounted Table Lamp with Clear Glass Cylinder Shade (LT1068-CLR)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- PATIO LIVING Patio Living Concepts 56077 30 x 2 in. Malibu Outdoor Table Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56077)
- Simple Designs Table Lamps