Shop All Floor Lamps
Simple Designs
Floor Lamp Etagere Organizer Storage Shelf with Linen Shade
Mfr # LF1014-WHT
Zoro # G3667012
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 10
- Number of Bulbs 1
- Material MDF
- Shade Material Linen
Product Information
- Brand Simple Designs
- MFR # LF1014-WHT
- Zoro # G3667012
- UPC # 810241024686
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 10 |
Details
Number of Bulbs | 1 |
Material | MDF |
Shade Material | Linen |
Bulb Type | E26 Medium Base |
Glass Color | White |
Description
Illuminate your living space in style with our floor shelf lamp with linen shade. This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's décor.
- •Floor lamp with 3 shelves for storage/display
- •Pull-chain on/off switch
- •Linen shade casts soft, warm glow
- •Lamp measures: L:10" x W:10" x H:62.5"
- •Uses 1 x 100W Type A medium base bulb (not included)
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Black No 300 lm lm (HCSW21E)
- BELL OUTDOOR Weatherproof Lampholder w/Gasket, 75-150W (5612-0)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- SIMPLE DESIGNS Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome (LF1036-CHR)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- Simple Designs Floor Lamps