Shop All Floor Lamps
Simple Designs
Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Black
Mfr # LF1014-BLK
Zoro # G3661044
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 10
- Number of Bulbs 1
- Material MDF
- Shade Material Linen
Product Information
- Brand Simple Designs
- MFR # LF1014-BLK
- Zoro # G3661044
- UPC # 810241024679
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 10 |
Details
Number of Bulbs | 1 |
Material | MDF |
Shade Material | Linen |
Bulb Type | E26 Medium Base |
Glass Color | Black |
Description
Illuminate your living space in style with our floor shelf lamp with linen shade. This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's décor.
- •Floor lamp with 3 shelves for storage/display
- •Pull-chain on/off switch
- •Linen shade casts soft, warm glow
- •Lamp measures: L:10" x W:10" x H:62.5"
- •Uses 1 x 100W Type A medium base bulb (not included)
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.)
- MILWAUKEE TOOL M18 Trouble Light w/ USB Charging (2363-20)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade (LF1014-WHT)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- SIMPLE DESIGNS Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome (LF1036-CHR)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- Simple Designs Floor Lamps