Shop All Table Lamps
Simple Designs
Chrome Mini Basic Table Lamp with Fabric Shade, Red
Mfr # LT2007-RED
Zoro # G3667256
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.81
- Width 5.51
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 5.51
Product Information
- Brand Simple Designs
- MFR # LT2007-RED
- Zoro # G3667256
- UPC # 810241020886
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.81 |
Width | 5.51 |
Length | 5.51 |
Shade Dimensions | diameter: 4.25" height: 8.75" |
Details
Material | Metal |
Color | Brushed Nickel/Red |
Bulb Type | E12 Candelabra Base |
Bulbs Included | No |
Shade Shape | Drum |
Shade Material | Fabric |
Maximum Wattage | 40 |
Design Style | Traditional |
Number of Bulbs | 1 |
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a chrome base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Fabric shade
- •Mini chrome base
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 11.81" Shade diameter: 5.51"
- •Uses 1 x 40W type B E12 Candelabra Base bulb (not included)
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Ftb/24 replacement light bulb lamp, 2PK (FTB/24 BULBRITE)
- ILC Replacement for Fiberstars Hi-110 replacement light bulb lamp (HI-110 FIBERSTARS)
- ILC Replacement for Philips 6981p replacement light bulb lamp (6981P PHILIPS)
- ILC Replacement for Philips Bc150bt15/hal/w replacement light bulb lamp (BC150BT15/HAL/W PHILIPS)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp OffWhite with White Shade (LT2072-OFF)
- SIMPLE DESIGNS Fresh Prints Table Lamp, Gold Squares (LT2077-SQU)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, Black, White Drum Fabric Shade (CWT-2008-BA)
- Simple Designs Table Lamps