Shop All Table Lamps
Simple Designs
Brushed Nickel Tapered Table Lamp with White Fabric Drum Shade
Mfr # LT1076-BNW
Zoro # G6453003
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.25
- Width 8
- Material Metal
- Bulb Type E26
- Length 8
Product Information
- Brand Simple Designs
- MFR # LT1076-BNW
- Zoro # G6453003
- UPC # 810241029872
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.25 |
Width | 8 |
Length | 8 |
Shade Dimensions | L: 5.75" x W:5.75" x H: 16.5" |
Details
Material | Metal |
Color | BRUSHED NICKEL + WHITE |
Bulb Type | E26 |
Number of Bulbs | 1 |
Shade Shape | Drum |
Maximum Wattage | 40W |
Design Style | Contemporary |
Bulbs Included | No |
Shade Material | SILK |
Description
This fun and fashionable lamp features a brushed nickel metal base and white fabric drum shade making it the perfect addition to your lighting needs. This lamp will add simplicity and style to any space in your home. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Nickel metal base
- •White fabric shade
- •Pull chain on/off switch
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 8 x H: 21.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- LEVITON 660 W, White, Medium Screw (E26) (10085)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 SC)
- FLUKE ULTRAVIOLET FLASHLIGHT LEAK DETECTR RLD2 (FL3387163)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- SIMPLE DESIGNS Studded Texture Ceramic Table Lamp, White (LT2084-WHT)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- BRILLIANTBULB Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body (BR2632166)
- Simple Designs Table Lamps