Shop All Floor Lamps
Simple Designs
5 Light Adjustable Gooseneck Silver Floor Lamp with White Shades
Mfr # LF2006-SVW
Zoro # G405290720
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 67
- Length 30
- Number of Bulbs 5
- Material Metal
- Shade Material Plastic
Product Information
- Brand Simple Designs
- MFR # LF2006-SVW
- Zoro # G405290720
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 67 |
Length | 30 |
Details
Number of Bulbs | 5 |
Material | Metal |
Shade Material | Plastic |
Bulb Type | E26 Medium Base |
Glass Color | Silver/white shades |
Description
What a fun and trendy floor lamp this is! With a tall sturdy base below 5 flexible goosenecks extending to a plastic sloping shade, this metal lamp is ideal for environments requiring different directions of light as needed. The extensions are easy to maneuver to provide light up, down, sideways, etc. without having to move your lamp from its location. Check out all of the available base finish/shade color options available to suit your needs.
- •Silver metal base
- •5 x white plastic shades
- •Available light settings: 2 lights on, 3 lights on, 5 lights on, Off
- •Rotary switch located on pole for convenience
- •Uses 5 x 60W Type A medium base bulbs (not included)
- •Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- ILC Replacement for Philips R2s401tp (R2S401TP)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome (LF1036-CHR)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- ESTALLAR Tall Black Wood Floor Lamp with Two Shelves (ES2627506)
- Simple Designs Floor Lamps