Shop All Small Pet Supplies
Simple Deluxe
Simple Ceramic Heat Lamp and Clamp Light and Digital Thermostat Controller Combo
Mfr # PTCLAMCR150MCTRL
Zoro # G205938891
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 8.00
- Width 10.00
Product Information
- Brand Simple Deluxe
- MFR # PTCLAMCR150MCTRL
- Zoro # G205938891
- UPC # 810000171293
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Height | 8.00 |
Width | 10.00 |
Details
Item | Simple Ceramic Heat Lamp and  Clamp Light and Digital Thermostat Controller Combo |
Color | Black |
Description
* Perfect 24h heat source: heat bulb does not emit any visually detectable light, would not disturb pets sleep. 150W, E26 lamp base. Material: ceramic, NiCrAl. To avoid scald, please wait at least 1 hour to cool down after turning off the bulb.
* Multifunctional clamp light: scratch-resistant sleeves covered clamp would not leave marks on your surfaces, 360° adjustment and 8.5inch aluminum reflector can focus light where you need. Volt: 120V, Watt: 150W (E26). have convenient on/off button.
* Temperature range: digital thermostat provides temperature control between 40-108°F, temperature display range: 32-140°F. Support Celsius or Fahrenheit readout. Volt: 120V 60Hz; Max Loading: 8A 1000W. Do not immerse controller or probe into water.
* Package include: 1-pack 150W ceramic heat bulb, 1-pack digital thermostat (easy plug-in operation with LED illuminated indicator lights and three-prong grounded plug), 1-pack clamp light with 8.5 inch reflector.
* Multifunctional clamp light: scratch-resistant sleeves covered clamp would not leave marks on your surfaces, 360° adjustment and 8.5inch aluminum reflector can focus light where you need. Volt: 120V, Watt: 150W (E26). have convenient on/off button.
* Temperature range: digital thermostat provides temperature control between 40-108°F, temperature display range: 32-140°F. Support Celsius or Fahrenheit readout. Volt: 120V 60Hz; Max Loading: 8A 1000W. Do not immerse controller or probe into water.
* Package include: 1-pack 150W ceramic heat bulb, 1-pack digital thermostat (easy plug-in operation with LED illuminated indicator lights and three-prong grounded plug), 1-pack clamp light with 8.5 inch reflector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Answer Trap, for Medium Pest Animals (485N)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141042)
- STENS Hi-Lift Blades Cub Cadet Aladdin 50" Deck 17-1/4"L 759-3813 325-845 (325-845)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- API Floating Tank De-Icer (7621)
- GREENIES Greenie Org Teenie 27Oz (428634)
- K&H PET PRODUCTS Small Animal Heated Brown 9" x 12" x 0.5" (1060)
- CHURCH & DWIGHT 24oz Pet St/Odor Remover (57037-95030)
- SUPER PET - Critter Canteen Display 4 Ounce - 100079420 (275305)
- MILLER MFG Urine Guard Kit 24" (2350-24)
- ZOO MED LABORATORIES Creatures Habitat Kit (976934)
- Simple Deluxe Small Pet Supplies