Shop All Residential Fans
Simple Deluxe
Heavy Duty Quiet Stainless 16-Inch Digital Wall Mount Oscillating Fan w/ Remote
Mfr # HIFANXWALLDIGIT
Zoro # G705939121
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Includes Fan Blade included
- Width 7.67715
- Color White
- Blade Material Steel
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLDIGIT
- Zoro # G705939121
- UPC # 810000170470
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 6 |
Width | 7.67715 |
Length | 3 |
Details
Includes | Fan Blade included |
Item | Simple Deluxe Heavy Duty Quiet Stainless 16-Inch Digital Wall Mount Oscillating Fan w/ Remote |
Color | White |
Blade Material | Steel |
Description
* Durable steel neck support with 60 degrees of vertical tilt, oscillates 90 degrees horizontally
* Fan controls 3 modes, 3 speeds, up to 4 hour increment timer and oscillation. Built-in thermal overload protection
* Remote control included. Requires (2) AAA batteries. Batteries not included
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in fuse for your safety
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W.
* Power source type: Electric
* Wattage: 45.00 watts
* Fan controls 3 modes, 3 speeds, up to 4 hour increment timer and oscillation. Built-in thermal overload protection
* Remote control included. Requires (2) AAA batteries. Batteries not included
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in fuse for your safety
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W.
* Power source type: Electric
* Wattage: 45.00 watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- DECOR GRATES Floor Register, 3.75 X 13.5, Brushed Nickel, Steel (SPH212-NKL)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket (61LD80)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD86)
- LASKO 16" Pedestal Fan, Oscillating, White (S16201)
- EXTREMEMIST Portable Misting System Quad Kit w/ Storage Box (2451)
- SHAWSHANK LEDZ Fantastic Fan 7.5 in. H Mini Rechargeable Fan (768212-6)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- Simple Deluxe Residential Fans