Shop All Air Circulators
Simple Deluxe
26 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan with 90 degree rotation
Mfr # HIFANXBLADELESS26GS
Zoro # G705938889
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes 26-inch Space Heater Bladeless Tower Fan
- Height 9
- Media Weight 8
Product Information
- Brand Simple Deluxe
- MFR # HIFANXBLADELESS26GS
- Zoro # G705938889
- UPC # 840166236567
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 9 |
Length | 26 |
Width | 10 |
Details
Item | 26 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan with 90 degree rotation |
Material | Steel |
Color | White |
Includes | 26-inch Space Heater Bladeless Tower Fan |
Media Weight | 8 |
Description
* Wide Heating Cooling RangeFeaturing a 26-inch tall and 90° widespread oscillation, this feature help offer an even and wide cooling and heating area and efficiently delivers a stream of cool to every corner it blows
* Fast & Efficient Cooling Product can cool up quickly in 3 seconds. What's more, it has upgraded with ultra-quiet tech, making you to enjoy a peaceful and cool environment while sleeping with no bothering noise. Ideal for bedroom, office, living room and study room
* Smart Fan9-Hour timer function and quiet operating feature make this cooler fan an ideal one for sleeping use
* Four Season AvailablePowered by a 3-speed warm wind modes and a 10-speed natural wind mode, this bladeless tower fan is great for all-season indoor home use, ensuring you to enjoy the warmth in Winter and cool down during hot weather
* Remote & Touch ControlThe 20 ft remote control allows full control of all the unit’s functions heating modes, timer, oscillation. LED display and touch control are also optional for your convenience.
* Fast & Efficient Cooling Product can cool up quickly in 3 seconds. What's more, it has upgraded with ultra-quiet tech, making you to enjoy a peaceful and cool environment while sleeping with no bothering noise. Ideal for bedroom, office, living room and study room
* Smart Fan9-Hour timer function and quiet operating feature make this cooler fan an ideal one for sleeping use
* Four Season AvailablePowered by a 3-speed warm wind modes and a 10-speed natural wind mode, this bladeless tower fan is great for all-season indoor home use, ensuring you to enjoy the warmth in Winter and cool down during hot weather
* Remote & Touch ControlThe 20 ft remote control allows full control of all the unit’s functions heating modes, timer, oscillation. LED display and touch control are also optional for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Optic Leak Detector, Universal, Polypro (LO10-1305)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- YORK Relay Isolation (S1-3024-3111)
- FOLLETT ICE Sealed Sensor Assembly (00116533)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26B)
- VENCO Drum Fan 24" (MAC-CM-S)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- Simple Deluxe Air Circulators