Shop All Residential Fans
Simple Deluxe
20 inch Wall-Mount Fan, 2- pack
Mfr # HIFANXWALLMOUNT20X2
Zoro # G005939289
product price: $186.99
/pk 2, $93.50/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.2
- Includes 2 Inch Industrial Wall Mount Fan
- Width 10.1
- Blade Material Steel
- Color White
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNT20X2
- Zoro # G005939289
- UPC # 840166215555
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 23.2 |
Width | 10.1 |
Length | 23.2 |
Details
Includes | 2 Inch Industrial Wall Mount Fan |
Item | 20 inch Wall-Mount Fan, 2- pack |
Blade Material | Steel |
Color | White |
Description
* Air Delivery CFM - High 4650 Medium 4000 Low 3500 With a heavy duty 3-speed thermally protected PSC motor making it the most powerful metal wall mount fan on the market It came with Simple Deluxe Fans Newest Technology of Dual Ball Bearing while most of the other competitors on the market are using Sleeve Bearing
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* Stable and Safe Performance - Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds - High: 60. Medium: 52. Low: 45. Ideal for use in Industrial , Warehouse, Greenhouse, Workshop, Patio, Factory and Basement.
* Easy to Assemble & Use - With new frustration free packaging, hang Top-rated High Velocity Fan from the wall or the ceiling by using our bracket only takes you a second. Sturdy metal frame is also easy to clean. Loosen the knob and adjust the tilt of the fan head to get air to blow exactly where you need it most.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Low Side Hose, Low Loss, 60 In, Blue (CLS-60B)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Paintable (Each) (LVSL0001PG)
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- HONEYWELL Hvc0002 Digital Bath Fan Control (HVC0002)
- TREVA/O2COOL 5" Table Fan, Non-Oscillating, 2 Speeds, 3VDC, White, FCC-Compliant Adapter (FD05805)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- AIR KING Roll About Fan Stand, 47 In. H, 24 In. L (9701)
- VORTEX 20 in. High Velocity fan With Remote Control (VO61029)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- LASKO 6" Personal Fan- White, 2002W (2002W)
- Simple Deluxe Residential Fans