Shop All Residential Fans
Simple Deluxe
20 inch Floor Fan
Mfr # HIFANXFLOOR20
Zoro # G205939263
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.6
- Includes Industrial Floor Fan
- Width 6.1
- Color White
- Length 24
Product Information
- Brand Simple Deluxe
- MFR # HIFANXFLOOR20
- Zoro # G205939263
- UPC # 810000171323
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 23.6 |
Width | 6.1 |
Length | 24 |
Details
Includes | Industrial Floor Fan |
Item | 20 inch Floor Fan |
Color | White |
Blade Material | Steel |
Description
* This Super wall fan has create an air velocity of 4, 650 CFM.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run for years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminum blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
* 3 speed high-torque, permanently lubricated motor with 3-speed rotary switches help you for different airflow.
* Thanks to the ball-bearing motors, these floor fans can run for years under good caring.
* Reinforced wire grill for added safety. All-metal construction with aluminum blades make these fans as a good choice at workshops, basements, living rooms and garages.
* 360 degree tilt angle provides you wide-range cooling air circulator. Furthermore, handles on the rear guards allow you with easy moving.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor Relay (117U6011)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2020-13-2)
- SPECTROLINE A/C Leak Sealer Cartridge, Up to 2 tons (CS-1CS)
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- LASKO 6" Personal Fan- White, 2002W (2002W)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- O2COOL O2cool 239226 5 in. Battery & USB Portable Fan (239226)
- O2COOL 4.72 in. H X 3 in. D 1 speed Misting Fan (FMS0003)
- AIR KING 18" Pedestal Fan, High Velocity (9418)
- DYSON Cool AM07 Air Multiplier Tower Fan, FDS, Black/Nickel (AM07BLACK)
- BLACK & DECKER Portable 9 Inch Box Fan, 3 Speed Settings & Self Standing (BFB09B)
- Simple Deluxe Residential Fans