Shop All Residential Fans
Simple Deluxe
18 inch Wall-Mount Fan, Pro Version with remote Control
Mfr # HIFANXWALLMOUNTPRO18RC
Zoro # G605939320
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Includes 18 Inch Wall Mount Fan
- Width 8.5
- Blade Material Steel
- Color White
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNTPRO18RC
- Zoro # G605939320
- UPC # 840166214084
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 21 |
Width | 8.5 |
Length | 27.5 |
Details
Includes | 18 Inch Wall Mount Fan |
Item | 18 inch Wall-Mount Fan, Pro Version with remote Control |
Blade Material | Steel |
Color | White |
Description
* [Strong Wind] This Fan controls 5 high performance speeds and 2 modes. A powerful 5-speed motor that produces up to 9.2m/s of airflow, sound less than 60db, ensuring maximum air circulation. Metal blades provide stronger wind. Make your home as cool as you want.
* [Safe operation] Durable metal fan blades. 44-inch power cord and 25-inch panel cord. Polarized plug with built-in fuse for your safety. Easy Assembly.
* [Applications] Ideal for home or commercial use, indoor or outdoor. Perfect for living room, meeting room, office, kitchen, restaurant, garage, warehouse, gazebo, etc.
* [Parameter] Wind Speed: 9.2m/s, RPM: 1140, Noise level: <60db, Voltage: 115V, Watts:122W
* [Safe operation] Durable metal fan blades. 44-inch power cord and 25-inch panel cord. Polarized plug with built-in fuse for your safety. Easy Assembly.
* [Applications] Ideal for home or commercial use, indoor or outdoor. Perfect for living room, meeting room, office, kitchen, restaurant, garage, warehouse, gazebo, etc.
* [Parameter] Wind Speed: 9.2m/s, RPM: 1140, Noise level: <60db, Voltage: 115V, Watts:122W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb.-4 to 122 (M9132-GGA-2)
- LORELL 16" Wall Mount Fan, Oscillating, 3 Speeds, White (LLR49256)
- TREVA 5.25 in. H X 3.5 in. D 3 settings Rechargeable Fan (FD35B01)
- VORNADO 37 Tower Fan with Remote (FA1-0039-06)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- BEST COMFORT 16 In. 3-Speed Extends to 49 In. H. White Oscillating Pedestal Fan (FSD-40W)
- POWERZONE PowerZone CZHV20B Floor Fan, 20 in Dia Blade, 120 VAC, Black (LF-20)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- Simple Deluxe Residential Fans