Shop All Residential Fans
Simple Deluxe
18 inch Wall-Mount Fan, Pro Version with remote Control, 2-pack, 2PK
Mfr # HIFANXWALLMOUNTPRO18RCX2
Zoro # G305939361
product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.4724
- Includes 18 Inch Wall Mount Fan
- Width 8.2677
- Length 27.559
- Blade Material Steel
Product Information
- Brand Simple Deluxe
- MFR # HIFANXWALLMOUNTPRO18RCX2
- Zoro # G305939361
- UPC # 840166240533
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 20.4724 |
Width | 8.2677 |
Length | 27.559 |
Details
Includes | 18 Inch Wall Mount Fan |
Item | 18 inch Wall-Mount Fan, Pro Version with remote Control, 2-pack |
Blade Material | Steel |
Color | White |
Description
* [Strong Wind] This Fan controls 5 high performance speeds and 2 modes. A powerful 5-speed motor that produces up to 9.2m/s of airflow, sound less than 60db, ensuring maximum air circulation. Metal blades provide stronger wind. Make your home as cool as you want.
* [Safe operation] Durable metal fan blades. 44-inch power cord and 25-inch panel cord. Polarized plug with built-in fuse for your safety. Easy Assembly.
* [Applications] Ideal for home or commercial use, indoor or outdoor. Perfect for living room, meeting room, office, kitchen, restaurant, garage, warehouse, gazebo, etc.
* [Parameter] Wind Speed: 9.2m/s, RPM: 1140, Noise level: <60db, Voltage: 115V, Watts:122W
* [Safe operation] Durable metal fan blades. 44-inch power cord and 25-inch panel cord. Polarized plug with built-in fuse for your safety. Easy Assembly.
* [Applications] Ideal for home or commercial use, indoor or outdoor. Perfect for living room, meeting room, office, kitchen, restaurant, garage, warehouse, gazebo, etc.
* [Parameter] Wind Speed: 9.2m/s, RPM: 1140, Noise level: <60db, Voltage: 115V, Watts:122W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- DELTA BREEZ Bath Fan, Humidity Sensor 80 Cfm (GBR80H)
- BROAN-NUTONE Motor/Blower Wheel 50Cfm (BP27)
- IO HVAC CONTROLS Dual Fuel Kit (IO-DFK)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9535)
- LASKO Perf. Tower Fan w/Remote Grey, T48314 (T48314)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- HUNTER 8 Metal Tripod Fan, Oilrubbed Bronze Finish with Aluminum Blades (90626-ORB)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- ALERA 3-Speed Box Fan, Black (FANBX20B)
- TPI COMMERCIAL Desk Fan, 12", 120V White Plastic Open Ven (ODF-12)
- Simple Deluxe Residential Fans