Shop All Residential Fans
Simple Deluxe
16″ Pedestal Stand Fan
Mfr # HIFANXSTAND16RCX2
Zoro # G905939228
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15
- Includes 2 Pack 16 Inch Standing Fan + Remote Control
- Width 17
- Length 19
- Color White
Product Information
- Brand Simple Deluxe
- MFR # HIFANXSTAND16RCX2
- Zoro # G905939228
- UPC # 840166225141
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 15 |
Width | 17 |
Length | 19 |
Details
Includes | 2 Pack 16 Inch Standing Fan + Remote Control |
Item | 16″ Pedestal Stand Fan |
Color | White |
Blade Material | Steel |
Description
* Remote Control: Featuring blue LED display, remote control and auto power off functions, the standing fan is designed for long-range and full function control (up to 20 ft).
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* 90 Degree Oscillation: The 90 ° wide oscillation angle makes air around the room and make the whole room cool. The direction of the breeze could aim anywhere between the floor and the ceiling through tilt angel of fan head.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fans on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* 90 Degree Oscillation: The 90 ° wide oscillation angle makes air around the room and make the whole room cool. The direction of the breeze could aim anywhere between the floor and the ceiling through tilt angel of fan head.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fans on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Modular Service Tool Adapter (ASM01961)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (21060)
- L.B. WHITE Ignitor (571662)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- LASKO TwistTop 3 Spd Tower Fan, 4911LASKO (4911)
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- BEST COMFORT 9 In. 3-Speed Twin Window Fan (FW23-8HS)
- NAUTILUS Fan Vertical Discharge (505)
- LASKO 20" Box Fan, Non-Oscillating (B20401)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- LORELL Tower Fan (00075)
- Simple Deluxe Residential Fans