Shop All Hand Files and Rasps
Simonds
Warding File, Second/Dbl., 8inL, Nat.
Mfr # 73483000
Zoro # G0062049
original price:
$17.99
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Exclusive Wavy Tooth Design
Product Information
- Brand Simonds
- MFR # 73483000
- Zoro # G0062049
- UPC # 72660612985
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Warding File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/32 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 32, 34, 49, 53, File Body Finish Natural, Container Type Box, Features Exclusive Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500128)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E879)
- EAZYPOWER T20 Security Insert Bit (13243)
- MITUTOYO Dig Cal, IP67 Offset, I/M 8 In, .0005 In, O (573-702-20)
- SIMONDS Warding File, Bastard/Dbl., 6inL, Nat. (73481000)
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- SIMONDS Flat Smo 6 (73230500)
- SIMONDS Equalling File, Rectangulr, #2/Double (84368000)
- SIMONDS All Purpose File Set 13 Pc., Handle, Ame (72758820)
- PFERD 12" Flat File - Bastard Cut (11013)
- Simonds Hand Files and Rasps