Shop All Hand Files and Rasps
Simonds
Slim Taper Saw File, American, 6in.L
Mfr # 73537000
Zoro # G0061811
original price:
$7.33
12% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Product Information
- Brand Simonds
- MFR # 73537000
- Zoro # G0061811
- UPC # 72660600181
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 3/8 in |
Description
If you need to file down a saw, the Simonds 73537000 Slim Taper Saw File is the tool for you. The slim taper shape of this hand file makes it easy to use and reach those tight spaces. The triangular profile allows you to get into those difficult angles on your saw teeth. With a single cut edge, this American made saw file has a natural finish that won't damage your tools. Measuring 6 in., it has a single straight wireway and is ideal for filing all types of saws with 60 degrees angle teeth. For easy access and superior performance, the Simonds 6" Slim Taper Saw File is an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- WARWOOD TOOL 3 lb Straight Pein Driving Hammer, 16 Hickory Handle (12451)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- KLEIN TOOLS Tool Bag, Tool Bag, Red, Canvas (5539LRED)
- SIMONDS Multicut File, American, Half Round (78328100)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- SIMONDS Dbl. Extra Slim Taper Saw File, 6inL (73562000)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- SIMONDS Mill File, Rect., Smooth/Single, 4inL (73141500)
- Simonds Hand Files and Rasps