Shop All Hand Files and Rasps
Simonds
Round Handle Needle File, #2
Mfr # 83545500
Zoro # G0061315
original price:
$14.36
10% off
new price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Diamond
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Product Information
- Brand Simonds
- MFR # 83545500
- Zoro # G0061315
- UPC # 72660621921
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Width | 1/4 in |
File Length without Tang | 6 1/4 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Diamond, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 5/64 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 2, Handle Length 6 1/4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Triangle Turning Insert, Triangle, 3, TPGN, 2, Carbide (TPGN160308 T3130)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set (D04)
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack (GTY-HF448 &441)
- SIMONDS Half Round File, Swiss, #0/Dbl., 8inL (84141000)
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- SIMONDS T7 Skroo-Zon File Handle for 12" Files (73992900)
- SIMONDS Round File, Swiss, Round, #1/Dbl., 6inL (84160000)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- SIMONDS Veneer Knife File, 10 (73761830)
- Simonds Hand Files and Rasps