Shop All Hand Files and Rasps
Simonds
Round File, Second/Double, 12in.L, Nat.
Mfr # 73403000
Zoro # G0062207
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application General Purpose
- Finish Natural
- Pattern American
- Profile Name Round
Product Information
- Brand Simonds
- MFR # 73403000
- Zoro # G0062207
- UPC # 72660600088
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1/2 in |
File Length without Tang | 12 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 12 in, Thickness 1/2 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, File Body Finish Natural, Container Type Box, Handle Length 12 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- ZORO SELECT Bolt with Nut Kit, 1/3 to 1-3/4 In, PK18 (TT11C5435BN1G)
- LENOX Protool Cutting Oil Cs/12 (68040LNX)
- CAPRI TOOLS WaveDrive Pro 3/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S38XT)
- SIMONDS Round File, Round, Second/Double, 4inL (73393500)
- SIMONDS Round File, American, Round, 12inL, Nat. (73402500)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS Three Square File, Bastard/Dbl, 10inL (73519500)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- Simonds Hand Files and Rasps