Shop All Hand Files and Rasps
Simonds
Rnd. Handle Needle File, 5-1/2inL
Mfr # 83501000
Zoro # G0061531
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 5 1/2 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Product Information
- Brand Simonds
- MFR # 83501000
- Zoro # G0061531
- UPC # 72660621905
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Handle Length | 5 1/2 in |
File Width | 3/16 in |
File Length without Tang | 5 1/2 in |
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 5 1/2 in, Thickness 1/16 in, File Width 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities, Finish Number 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Handle: PP/TPR (13P548)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- SIMONDS Round Handle Needle File, Round, #2 (83501500)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- SIMONDS Flat Bd 12 (73236000)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- SIMONDS Knife File, Swiss, Rect., Natural (84340500)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- Simonds Cutting and Shaping Tools