Shop All Hand Files and Rasps
Simonds
Regular Taper Saw File, 8inL, Natural
Mfr # 73531500
Zoro # G0061839
original price:
$11.83
17% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Product Information
- Brand Simonds
- MFR # 73531500
- Zoro # G0061839
- UPC # 72660600177
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 5/8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/8 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 37, 46, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 15 mm L.38 mm (03010015)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- TORO Battery L135 60V 2.5Ah (88625)
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- SIMONDS Three Square File, Bastard/Dbl, 10inL (73519500)
- SIMONDS Round File, American, Round, Bastard (78396100)
- SIMONDS Warding File, American, Bastard, 4 (73479000)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- GENERAL TOOLS FILE SET SWISS NEEDLE (GNS475)
- Simonds Cutting and Shaping Tools