Shop All Hand Files and Rasps
This Product is Discontinued
Simonds
Pipe Liner File, American, 14 In. L (Discontinued)
Mfr # 73756060
Zoro # G0411993
This Product is Discontinued
Key Features
- Profile Shape Half Round
- Length 14 in
- Application For Filing Weld Beads and Scale from Pipes
- Width 1 9/32 in
- Finish Black Oxide
Product Information
- Brand Simonds
- MFR # 73756060
- Zoro # G0411993
- UPC # 72660600202
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Width | 1 9/32 in |
Handle Length | 14 in |
File Width | 1 5/16 in |
File Diameter | 1 5/16 in |
File Length without Tang | 14 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 14 in, Thickness 9/64 in, File Diameter 1 5/16 in, File Width 1 5/16 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 18, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.