Shop All Hand Files and Rasps
Simonds
Needle File Set, 4in.L, Swiss, Natural
Mfr # 83494600
Zoro # G0061577
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
- Length 4 in
- Includes 4 in Square, Round, Half Round, Slitting, Flat, Joint RE, Marking, Knife, Crossing, Three-Square, Barrette and Equalling Needle Files with A Plastic Handle In A Pouch
- Finish Natural
- Pattern Swiss
Product Information
- Brand Simonds
- MFR # 83494600
- Zoro # G0061577
- UPC # 72660621922
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
File Length without Tang | 4 in |
File Width | 1/16 in, 1/8 in, 3/16 in, 1/4 in |
Description
Needle File Set, File Type Needle File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style Swiss Pattern File, File Length without Tang 4 in, File Set Type Needle File Set, Files Included 4 in Barrette, 4 in Crossing, 4 in Equalling Needle Files, 4 in Flat, 4 in Half Round, 4 in Joint RE, 4 in Knife, 4 in Marking, 4 in Round, 4 in Slitting, 4 in Square, 4 in Three-Square, Profile Shape Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 17-Piece Industrial Titanium and Masonry Drill Bit Set (871490)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Tap Set (DWT54939)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- SIMONDS Square File, Bastard/Dbl., 8inL, Nat. (73430000)
- SIMONDS Welders File Set, American, 7 Pieces (78761530)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- SIMONDS Round Handle Needle File, #2 (83545500)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- Simonds Cutting and Shaping Tools