Shop All Hand Files and Rasps
Simonds
Narrow Pillar File, #0/Dbl, 6inL
Mfr # 84242500
Zoro # G0061069
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Product Information
- Brand Simonds
- MFR # 84242500
- Zoro # G0061069
- UPC # 72660600325
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 9/64 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Finish Number 0, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- SIMONDS Three Square File, Second/Dbl., 8inL (73518500)
- SIMONDS Flat Aluminum File, Double, 12inL, Nat. (73276000)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- Simonds Hand Files and Rasps