Shop All Hand Files and Rasps
Simonds
Mill File, American, Rectangular, Smooth
Mfr # 78148600
Zoro # G0639152
original price:
$11.83
16% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application For General Purpose Use
- Width 31/32 in
- Finish Black Oxide
Product Information
- Brand Simonds
- MFR # 78148600
- Zoro # G0639152
- UPC # 72660600753
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 31/32 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Description
Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/64 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 54, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Straight Flute Hand Tap, Series 7500, Metric, Ground, M10x15, Bottoming Chamfer, 4 Flutes, HSS, Br (38110)
- TORBAL Cap Torque Gauge, 44lbf.In (FSA5)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 45mm (ALHA-3M)
- SIMONDS Mill File, American, Rectangular, Bastard (78147600)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- SIMONDS Three Square File, Second/Dbl., 8inL (73518500)
- SIMONDS Three Square File, American, Second, 10 In, PK12 (73520000)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- CRESCENT NICHOLSON 14" Flat Fine Cut Long Angle Lathe Hand File (07863N)
- Simonds Hand Files and Rasps