Shop All Hand Files and Rasps
Simonds
Mill File, American, Rectangular, Bastard
Mfr # 78147600
Zoro # G0802347
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application For General Purpose Use
- Width 31/32 in
- Finish Black Oxide
Product Information
- Brand Simonds
- MFR # 78147600
- Zoro # G0802347
- UPC # 72660600750
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 31/32 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Description
Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/64 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 39, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Groover w/ProForm Han, 6"x6 (CF131PF)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- MILWAUKEE TOOL Main Filter (49-90-1953)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- SIMONDS Flat Multi Kut 12 (73244000)
- SIMONDS Half Round File, American, 10 In. L (78321100)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- SIMONDS Pippin File, Swiss, Single Point Oval (84422000)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 80 Grit (49570)
- Simonds Hand Files and Rasps