Shop All Hand Files and Rasps
Simonds
Long Angle Lathe File, 12in.L, Natural
Mfr # 73256000
Zoro # G0062441
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application Metalworking for Lathe Work and Bench Filing
- Finish Natural
- Pattern American
- Cut Type Single
Product Information
- Brand Simonds
- MFR # 73256000
- Zoro # G0062441
- UPC # 72660600095
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 14, 17, 41, File Body Finish Natural, Handle Length 12 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1 In Socket Imp 1 In, M810 (M810)
- KO-KEN Socket 14mm Nut Grip 36mm 1/2 Sq. Drive (4450M-14)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Mill File, American, 12in.L, Natural (73150500)
- SIMONDS Round File, American, Round, Bastard (78402600)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- SIMONDS Flat Aluminum File, Double, 12inL, Nat. (73276000)
- SIMONDS Pippin File, Swiss, Single Point Oval (84422000)
- PFERD 10" Wood Rasp, Hand - Second Cut (15005)
- Simonds Cutting and Shaping Tools