Shop All Hand Files and Rasps
Simonds
Knife File, Smooth/Double, 6in.L, Nat.
Mfr # 73501000
Zoro # G0061988
original price:
$13.35
10% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Product Information
- Brand Simonds
- MFR # 73501000
- Zoro # G0061988
- UPC # 72660600064
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 54, 58, 69, 73, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO SPC Cable, 40 In, For 543 IDF Series (936937)
- J.W. WINCO WN300-KT-30-1/4X20-12-SW Adjustable Lever Steel (3T12F38K)
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J07522L)
- KLEIN TOOLS Chicago® Grip Type B Strand Puller (1659-5AT)
- SIMONDS Knife File, Second/Double, 4in.L, Nat. (73499000)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- SIMONDS Rnd. Handle Needle File, 5-1/2inL (83501000)
- SIMONDS Welders File Set, American, 7 Pieces (78761530)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- SAUDER Palladia Lateral File Woa (416514)
- Simonds Hand Files and Rasps