Shop All Hand Files and Rasps
Simonds
Knife File, Second/Double, 8in.L, Nat.
Mfr # 73502000
Zoro # G0061960
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Product Information
- Brand Simonds
- MFR # 73502000
- Zoro # G0061960
- UPC # 72660600066
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/64 in, File Width 13/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 32, 36, 49, 53, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Twin- ILTIS Axe, Canada Model, Yellow (OX 16 H-1008)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- SIMONDS Knife File, Bastard/Dbl., 10inL, Nat. (73503000)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- SIMONDS Knife File, Second/Double, 4in.L, Nat. (73499000)
- SIMONDS Three Square File, Smooth/Dbl., 8inL (73519000)
- SIMONDS Warding File, Swiss, Rect., #2/Double (84289000)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- Simonds Cutting and Shaping Tools