Shop All Hand Files and Rasps
Simonds
Knife File, Second/Double, 4in.L, Nat.
Mfr # 73499000
Zoro # G0062021
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Product Information
- Brand Simonds
- MFR # 73499000
- Zoro # G0062021
- UPC # 72660600060
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 7/16 in |
Description
Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 53, 57, 58, 62, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT Safety Glass Tether, Red (ERETSMRD-R)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- WESTWARD Combination Wrench, 1-11/16", SAE, Satin (54RY96)
- K TOOL INTL Universal Wrench Extender Adaptor (SF-3138)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- SIMONDS Square File, Second/Double, 6inL, Nat. (73428500)
- SIMONDS Equalling File, Rectangulr, #2/Double (84368000)
- SIMONDS Rnd. Handle Needle File, #0 (83536500)
- Simonds Cutting and Shaping Tools