Shop All Hand Files and Rasps
Simonds
Handy File, American, 8 In. L, 31/32 In. W
Mfr # 78187600
Zoro # G1472055
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For General Purpose Use
- Width 31/32 in
- Finish Black Oxide
- Pattern American
Product Information
- Brand Simonds
- MFR # 78187600
- Zoro # G1472055
- UPC # 72660600762
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 31/32 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 1 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 1 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 24, 44, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/2 x 6 in. (36432)
- RIDGID Funnel Auger, 4 In., Steel (T-6)
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N91-7)
- SIMONDS Handy File, American, 10 In. L (78188100)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- SIMONDS Rnd. Handle Needle File, #0 (83538500)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- SIMONDS Three Square File, American, Second, 10 In, PK12 (73520000)
- CRESCENT NICHOLSON 8" Mill Single Cut Bastard File (08497NN)
- Simonds Cutting and Shaping Tools