Shop All Hand Files and Rasps
Simonds
Half Round File, Swiss, #0/Dbl., 8inL
Mfr # 84141000
Zoro # G0061227
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
- Features Great for Curved Surfaces and Corners
Product Information
- Brand Simonds
- MFR # 84141000
- Zoro # G0061227
- UPC # 72660600302
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Great for Curved Surfaces and Corners, Finish Number 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- WESTWARD Precision Hex Screwdriver 7/64 in Round (401L65)
- FREUD High Speed Steel Industrial Planer and J (C351)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 12 mm-12 Point (JSCRM12T)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- SIMONDS Half Round File, Swiss, #3/Dbl., 6inL (84139000)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Knife File, Bastard/Double, 8inL, Nat. (73501500)
- SIMONDS Round File, Swiss, Round, #1/Dbl., 6inL (84160000)
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 8 In L (10Z721)
- Simonds Cutting and Shaping Tools