Shop All Hand Files and Rasps
Simonds
Half Round File, American, 8 In. L
Mfr # 78319100
Zoro # G1392291
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application For Rounding Out Holes, Corners and Crevices
- Width 3/4 in
- Finish Black Oxide
Product Information
- Brand Simonds
- MFR # 78319100
- Zoro # G1392291
- UPC # 72660600721
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 3/4 in |
Diameter | 3/4 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Diameter | 3/4 in |
File Width | 3/4 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/32 in, File Diameter 3/4 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 21, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 20m/66' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SMEF59N)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1502FZ)
- M.A. FORD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005950)
- SIMONDS Round Handle Needle File, 6-1/4inL (83524500)
- SIMONDS Flat Multi Kut 12 (73244000)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- SIMONDS Knife File, Swiss, Rect., Natural (84340500)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- SIMONDS Flat File, American, Smooth, 12 In. L (78237100)
- STANLEY Stanley® 21-293, Surform® 10" Flat Blade Standard Cut (21-293)
- Simonds Hand Files and Rasps