Shop All Hand Files and Rasps
Simonds
Half Round File, American, 10 In. L
Mfr # 78321100
Zoro # G1027941
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application For Rounding Out Holes, Corners and Crevices
- Finish Black Oxide
- Pattern American
- Number of Pieces 1
Product Information
- Brand Simonds
- MFR # 78321100
- Zoro # G1027941
- UPC # 72660600723
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Diameter | 15/16 in |
Handle Length | 10 in |
File Diameter | 15/16 in |
File Length without Tang | 10 in |
File Width | 15/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 9/32 in, File Diameter 15/16 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 18, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 6-32 (2288-06)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-11/16" 43MM 1887 (C25077)
- LYNDEX-NIKKEN Tapping Collet, #1, M5 Tap Sz, 5.60x4.50in (SE1-5.6X4.5)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- SIMONDS Slim Taper Saw File, American, 6in.L (73537000)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- PFERD 8" Square File - Second Cut (11088)
- Simonds Cutting and Shaping Tools