Shop All Hand Files and Rasps
Simonds
Half Rnd. File, Half Rnd., 6inL, Nat.
Mfr # 73318000
Zoro # G0062365
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Features Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
Product Information
- Brand Simonds
- MFR # 73318000
- Zoro # G0062365
- UPC # 72660600045
- Country of Origin Honduras
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 34, 40, 52, 53, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit 54-Inch Extension 1/4-Inch Shank (53722)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (40012)
- MILWAUKEE TOOL 3/4" Flex Head Ratcheting Combination Wrench (45-96-9818)
- PROTO 1 in Drive Impact Socket 2 15/16 in Size 6 pt Standard Depth, Black Oxide (J10047)
- SIMONDS Half Rnd. File, Half Rnd., 12inL, Nat. (73324000)
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- SIMONDS Half Round File, American, 6in.L, Nat. (73317500)
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- SIMONDS Round File, American, Round, 12inL, Nat. (73402500)
- SIMONDS Mill Bd 12 (73149500)
- PFERD 8" Pillar File - Swiss Pattern, Cut 0 (12697)
- Simonds Hand Files and Rasps