Shop All Hand Files and Rasps
Simonds
Flat Multi-Kut File, Chip-Breaking
Mfr # 73243000
Zoro # G0062478
original price:
$15.32
9% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Double Chip Breaker
Product Information
- Brand Simonds
- MFR # 73243000
- Zoro # G0062478
- UPC # 72660600071
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
When you need to file or rasp a variety of materials, the Simonds 73243000 Flat Multi-Kut File is the ideal tool for the job. It can be used to work on flat surfaces and hard-to-reach areas. The 8 in. long file has a rectangular profile shape that makes it suitable for general purpose use. Its natural finish enhances its ability to remove material from the surface without sticking. With a single cut pattern, this hand file can be used to chip away at brittle material as well as smooth out sharp edges. The Simonds Flat Multi-Kut File is an excellent choice when you need something versatile and durable for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m48x2 Carbon Steel Hex Die (DWTSMH48X2)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330074)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- SIMONDS Government Facility File Set, American (78758791)
- SIMONDS Mill File, American, Rectangular, 14inL (73152500)
- SIMONDS Knife File, Swiss, Rect., Natural (84340500)
- WESTWARD Half Round File, American, Second/Double (44ZD54)
- Simonds Cutting and Shaping Tools