Shop All Hand Files and Rasps
Simonds
Flat File, American, Smooth, 12 In. L
Mfr # 78237100
Zoro # G1462973
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Application For Rapid Stock Removal
- Width 1 5/32 in
- Finish Black Oxide
Product Information
- Brand Simonds
- MFR # 78237100
- Zoro # G1462973
- UPC # 72660600717
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1 5/32 in |
Diameter | 1 5/32 in |
Handle Length | 12 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
File Diameter | 1 3/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Diameter 1 3/16 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 35, File Body Finish Black Oxide, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- SIMONDS Hf Rd Bd 6 (73317000)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- SIMONDS Round File, American, Round, Smooth, 8 In. L (78399600)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- SIMONDS Three Square File, American, 8 In (78518100)
- SIMONDS Knife File, Smooth/Double, 4in.L, Nat. (73499500)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- Simonds Cutting and Shaping Tools