Shop All Hand Files and Rasps
Simonds
Extra Slim Taper Saw File, Single
Mfr # 73550500
Zoro # G0061741
original price:
$9.09
9% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
- Features Filing All Types of Saws With 60 Degrees Angle Teeth
Product Information
- Brand Simonds
- MFR # 73550500
- Zoro # G0061741
- UPC # 72660600193
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 3/8 in |
File Length without Tang | 8 in |
Description
The Simon's 73550500 Extra Slim Taper Saw File is a must-have for your toolbox. It will help you maintain and sharpen your saws to ensure they work smoothly. The extra slim taper file has a triangular profile shape that gives it a sharp edge, allowing you to easily access the teeth of your saws. This 8 in. long file is ideal for all types of saws with 60 degrees angle teeth. Its natural finish ensures the file does not slip from your hands when in use, and its single cut edges makes it easy to clean after use. When you need to sharpen or maintain your saws, the Simon's Extra Slim Taper Saw File will be there for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive Spinner Handle (641600)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- REGAL CUTTING TOOLS M4 x 0.7 D4 4 Flt. Bottom Metric Hand Tap (027730AS)
- BOSCH Cordless Reciprocating Saw Kit, 12.0V (PS60-102+BAT415)
- SIMONDS Extra Slim Taper Saw File, Single (73549500)
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- SIMONDS File Set, Specialty Pattern, Assorted, 8inL (72758790)
- SIMONDS Long Angle Lathe File, 12in.L, Natural (73256000)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- DRILL AMERICA 4" Round Second File (DIC11559)
- Simonds Cutting and Shaping Tools