Shop All Hand Files and Rasps
Simonds
Extra Slim Taper Saw File, Single
Mfr # 73547500
Zoro # G0061778
original price:
$4.59
15% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
- Features Filing All Types of Saws With 60 Degrees Angle Teeth
Product Information
- Brand Simonds
- MFR # 73547500
- Zoro # G0061778
- UPC # 72660600187
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 3/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 3/16 in, File Width 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 62, 75, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- ALLPAX Center Pins, S, 1-3/16", PK 6 (AX3510)
- SIMONDS Extra Slim Taper Saw File, Single (73549500)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- SIMONDS Flat Aluminum File, Double, 6inL, Nat. (73274500)
- SIMONDS Round Handle Needle File, Swiss, Nat. (83479000)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- PFERD 5-1/2" Square Needle File - Knurled Handle, Cut 2 (12044)
- Simonds Cutting and Shaping Tools