Shop All Chainsaw Sharpeners
Simonds
Chainsaw File, American, Rnd., Dbl
Mfr # 73740310
Zoro # G0061699
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Name Round
- Handle Design None
- Application For Sharpening Chain Saws
- Finish Natural
- Diameter 3/16 in
Product Information
- Brand Simonds
- MFR # 73740310
- Zoro # G0061699
- UPC # 72660600143
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Diameter | 3/16 in |
Length | 8 in |
File Diameter | 3/16 in |
File Length without Tang | 8 in |
Handle Length | 8 in |
File Width | 3/16 in |
Description
Chainsaw File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 3/16 in, File Diameter 3/16 in, File Width 3/16 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 30 UHMW Snow Pusher (1663000)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR4)
- TRIUMPH Triumph 486147 20 oz Grain Free Jerky Bites; Turkey (486147)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740210)
- SIMONDS Chainsaw File, Round, Dbl., 6inL, Nat. (73740110)
- SIMONDS Chainsaw File, American, 8inL, Natural (73740910)
- SIMONDS Chainsaw File, Round, Dbl., 8inL, Nat. (73740610)
- PFERD Saw Chain Sharpener Tool Filing Guide and File, 732, for Sharpening 38 404 Saw Chain (17049)
- PFERD CHAIN SHARP CSX 316 for Sharpening 325 Saw Chain PFE 17301 (CS-X316)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 36" (363RNDD009)
- Simonds Chainsaw Sharpeners