Shop All Chainsaw Sharpeners
Simonds
Chainsaw File, American, 8inL, Natural
Mfr # 73740910
Zoro # G0061671
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Design None
- Finish Natural
- Length 8 in
- Profile Name Round
- Diameter 1/4 in
Product Information
- Brand Simonds
- MFR # 73740910
- Zoro # G0061671
- UPC # 72660600145
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Length | 8 in |
Diameter | 1/4 in |
File Width | 1/4 in |
File Length without Tang | 8 in |
Handle Length | 8 in |
File Diameter | 1/4 in |
Description
Chainsaw File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 1/4 in, File Diameter 1/4 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.2 lb (360BT)
- A & I PRODUCTS SPINDLE ASSY, EXMARK 109-2102 8.5" x8.5" x8" (A-B1EM112)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-12X16)
- MTD Fender-Logsplitter (731-2496A)
- SIMONDS Chainsaw File, Round, Dbl., 6inL, Nat. (73740110)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740310)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740210)
- SIMONDS Chainsaw File, Round, Dbl., 8inL, Nat. (73740610)
- SPORTSMAN Mutli-Size Manual Chain Saw Sharpening Kit (CSSKIT8)
- MAKITA Saw Chain Sharpening Kit 3/16 (D-75932)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 28" (280RNDK095)
- Simonds Chainsaw Sharpeners