Shop All Books
Simon & Schuster
From the Mixed-up Files of Mrs. Basil E. Frankweiler, Children's Book
Mfr # 9780689711817
Zoro # G1423139
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8-12 Years
- Material Paper
- Recommended Grade Grade 3-7
- Color Multi
Product Information
- Brand Simon & Schuster
- MFR # 9780689711817
- Zoro # G1423139
- Country of Origin United States
- Category Books
Details
Recommended Age | 8-12 Years |
Includes | 1 book (168 pages) |
Material | Paper |
Recommended Grade | Grade 3-7 |
Color | Multi |
Description
In this winner of the Newbery Medal from E.L. Konigsburg, when suburban Claudia Kincaid decides to run away, she knows she doesn't just want to run from somewhere, she wants to run to somewhere—to a place that is comfortable, beautiful, and, preferably, elegant.
Claudia knew that she could never pull off the old-fashioned kind of running away...so she decided not to run FROM somewhere, but TO somewhere. And so, after some careful planning, she and her younger brother, Jamie, escaped -- right into a mystery that made headlines!
All readers hope for in a book. Humor, suspense, intrigue and their problems acknowledged seriously, but not somberly.
Claudia knew that she could never pull off the old-fashioned kind of running away...so she decided not to run FROM somewhere, but TO somewhere. And so, after some careful planning, she and her younger brother, Jamie, escaped -- right into a mystery that made headlines!
All readers hope for in a book. Humor, suspense, intrigue and their problems acknowledged seriously, but not somberly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it Notes, Original Pads, 3inx3in, 12PK (654YW)
- MAGNA VISUAL 8-1/2" x 11" Magnetic Clipboard, Hardboard, Tan (MCB)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- SIMON & SCHUSTER Chicka Chicka Boom Boom Book (9780689835681)
- SIMON & SCHUSTER Carry Along Book + CD, Chicka Chicka Boom Boom (9781416927181)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- WORLD WIDE PUBLICATIONS World Wide Publications 563556 Tract Steps To Peace With God Scenic (563556)
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- SHELL EDUCATION Shell Education 180 Days of Language Book, Grade 2 (51167)
- WATERFORD PRESS Kentucky Birds Book: An Introduction to Familiar Species State Nature Guides (WFP1583551479)
- Simon & Schuster Books